Wire Trough, N1, 4x4x12

Item #: 0712224

Cat #: A4412T1T

UPC: 783510112714

$ 49.33 EA
Company wide:
0 in stock
Wire Trough, NEMA Type 1, Material: Steel, Dimensions: 4" x 4" x 12"

Overview

Wire Trough, NEMA Type 1, Material: Steel, Dimensions: 4" x 4" x 12"

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

Also known as: 783510112714, A4412T1T, HOFA4412T1T

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel