Utility Box , Type 1, Hinge Cover, 24" x 24" x 12"

Item #: 0712216

Cat #: A242412UC

UPC: 783510147617

$ 578.32 EA
Company wide:
1 in stock
Locking Utility Box Shelf, Type 1, Hinge Cover, 24 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish.

Overview

Locking Utility Box Shelf, Type 1, Hinge Cover, 24 Inch x 24 Inch x 12 Inch, Steel, Gray Acrylic Finish.

Locking Utility Cabinets, Type 1, are available in key hook and shelf models, are used to protect fuses and other components and can be equipped with a combination lock for applications that require security.

Also known as: 783510147617, A242412UC, HOFA242412UC

Features & Benefits

  • This cabinet provides a level of security for storage of equipment, fuses, and other components.
  • Shelves are easily adjusted without tools by placing tabs in slots located on cabinet sides; two shelves supplied standard.
  • Removable door with reversible hinge: door can hinge from either left or right side and can be changed without tools.
  • Door features quarter-turn key lock; two keys supplied standard.
  • Combination lock is available as an accessory and is interchangeable with standard cutout and latch cam (sold separately).
  • Four mounting keyholes at rear of cabinet for installation.

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Depth: 12 in
Mounting: Wall
Width: 24 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Depth: 12 in