30.5 Mm, Class I Division 2 Indicating Light

Item #: 0712215

Cat #: 10250T197HLRP2A

UPC: 782114541319

$ 306.10 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Watertight/oiltight, Standard Operator, Red Plastic lens, Led, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Class I Division 2 Watertight/oiltight, Standard Operator, Red Plastic lens, Led, Full Voltage Light Unit, 24 Vac/vdc
Also known as: 782114541319, 10250T197HLRP2A, CUT10250T197HLRP2A

Specifications

Volts DC Control: 24
Color: Red
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Plastic
Volts DC Control: 24
Volts AC Control: 24
Material: Plastic
Color: Red
Type: Indicator, Illuminated