4x4 Horizontal Elbow 30deg w/Cover

Item #: 0712169

Cat #: S4HEL-3DC

UPC: 078477265567

$ 150.69 EA
Company wide:
0 in stock
Documents & Guides
4x4 Horizontal Elbow 30 Degree With Cover

Overview

4x4 Horizontal Elbow 30 Degree With Cover

4x4 Horizontal Elbow 30deg w/Cover

Also known as: 078477265567, S4HEL-3DC, LEVS4HEL3DC

Specifications

Length: 4 in
Angle: 30°
Color: Yellow
Length: 4 in
Color: Yellow
Angle: 30°