2" LB Wire Guide

Item #: 0712137

Cat #: 42200

UPC: 625912422001

$ 34.13 EA
Company wide:
11 in stock
Documents & Guides
LB Wire Guide, Wire Shoe Horn, For use with 2" LB's.

Overview

LB Wire Guide, Wire Shoe Horn, For use with 2" LB's.

The LB Wire Guide is a “Shoe Horn” for 2″ LB’s. Mfg Note: Two hundred amp services (3/0 wire) can be hard on your knuckles. The LB Wire Guide puts the wire in the pipe and leaves the skin on your fingers.

Also known as: 625912422001, 42200, RAK42200

Specifications

Size: 2 in
Size: 2 in