Extension Cord & Tool Connector

Item #: 0712136
Cat #: 97008
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Extension Cord & Tool Connector, Voltage: 120V, Current: 15 Amps

Overview

Extension Cord & Tool Connector, Voltage: 120V, Current: 15 Amps
Also known as: 97008, RAK97008

Specifications

Volts AC: 120
Type: Accessory
Amps: 15
Volts AC: 120
Amps: 15
Type: Accessory

Customer Reviews

No reviews for this product
(0)