2.5 Mm² 3-Conductor Ground Terminal Block

Item #: 0712090

Cat #: 280-687

UPC:

$ 4.79 EA
Clearance
Price good while supplies last
Company wide:
191 in stock
Documents & Guides
3-Conductor Ground Terminal Block; 2.5 Mm²; Center Marking; Wire Size: 28 - 12 AWG; DIN-Rail Mounted: 35 x 15 and 35 x 7.5; Cage Clamp; Green/Yellow

Overview

3-Conductor Ground Terminal Block; 2.5 Mm²; Center Marking; Wire Size: 28 - 12 AWG; DIN-Rail Mounted: 35 x 15 and 35 x 7.5; Cage Clamp; Green/Yellow
Also known as: 280-687, WAG280687

Specifications

Color: Green/Yellow
Conductors: 3
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Type: Horizontal
Color: Green/Yellow
Mounting: DIN Rail
Material: Copper, Polyamide
Conductors: 3
Gauge: 12 AWG, 28 AWG
Type: Horizontal