3R telephone cabinet

Item #: 0712071
Cat #: ATC36R3612
UPC: 783510153618
$ 1085.95 EA
Company wide:
0 in stock
Documents & Guides
T3-Box Telephone Cabinet, Type 3R, 36.00x36.00x12.00, Gray, Steel

Overview

T3-Box Telephone Cabinet, Type 3R, 36.00x36.00x12.00, Gray, Steel
Use T-3 Box Telephone Cabinets to mount and protect telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.
Also known as: 783510153618, ATC36R3612, HOFATC36R3612

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Color: Gray
IP/NEMA Rating: NEMA 3
Material: Steel

Customer Reviews

No reviews for this product
(0)