2x2 Horizontal Elbow 30deg w/o Cover

Item #: 0712068

Cat #: S2HEL-30D

UPC: 078477265802

$ 53.25 EA
Company wide:
0 in stock
Documents & Guides
2x2 Horizontal Elbow, 30 Degree, Without Cover

Overview

2x2 Horizontal Elbow, 30 Degree, Without Cover

2x2 Horizontal Elbow 30deg w/o Cover

Also known as: 078477265802, S2HEL-30D, LEVS2HEL30D

Specifications

Length: 2 in
Angle: 30°
Color: Yellow
Length: 2 in
Color: Yellow
Angle: 30°