4.000 In X 2.000 In (101.60 Mm X 50.80 Mm)

Item #: 0712023

Cat #: THT-55-483-1

UPC: 662820313366

$ 310.99 EA
Company wide:
0 in stock
Documents & Guides
4.000 In X 2.000 In (101.60 Mm X 50.80 Mm)

Overview

4.000 In X 2.000 In (101.60 Mm X 50.80 Mm)

ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

Also known as: 662820313366, THT-55-483-1, BRATHT554831

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label