48" Standard Track

Item #: 0711952
Cat #: INV4STE
UPC: 782042660793
Call for price
Company wide:
0 in stock
Documents & Guides
48" Gauge 10 - Clear. Standard Track to Support Sockets and Cable in a Straight Run.

Overview

48" Gauge 10 - Clear. Standard Track to Support Sockets and Cable in a Straight Run.
Also known as: 782042660793, INV4STE, CSLINV4STE

Specifications

Color: Clear
Type: Track
Length: 4 ft
Color: Clear
Length: 4 ft
Type: Track

Customer Reviews

No reviews for this product
(0)