
Festoon Base with Frosted Xenon Bulb, 25 Pack
Item #: 0711949
Cat #: LXF1012-25
UPC: 782042660373
Call for price
Company wide:
0
in stock
Documents & Guides
Xenon Frosted Festoon Bulb, 10W, 12V, Lumens: 120. (Pack of 25)
Overview
Xenon Frosted Festoon Bulb, 10W, 12V, Lumens: 120. (Pack of 25)
Also known as: 782042660373, LXF1012-25, CSLLXF101225
Specifications
| Volts AC: | 12 |
| Wattage: | 10 |
| Color: | Frosted |
| Volts AC: | 12 |
| Color: | Frosted |
| Wattage: | 10 |