5W Frosted Xenon Bulb

Item #: 0711947

Cat #: LXF512-25

UPC: 782042660335

Call for price
Company wide:
0 in stock
Documents & Guides
Xenon Frosted Festoon Bulb, 3W, 12V, 25 Lumens.

Overview

Xenon Frosted Festoon Bulb, 3W, 12V, 25 Lumens.
Also known as: 782042660335, LXF512-25, CSLLXF51225

Specifications

Volts AC: 12
Wattage: 5
Color: Frosted
Volts AC: 12
Color: Frosted
Wattage: 5