Occupancy Sensor, Ceiling Mount, White

Item #: 0711810

Cat #: OSC20-MWW

UPC: 078477901076

$ 219.13 EA
Company wide:
0 in stock
Documents & Guides
Self-Adjusting: Internal Microprocessor Continually Analyzes, Evaluates and Adjusts the Sensitivity and Time Delay, Performance is Kept at a Maximum and User Complaints are Eliminated, Fast, Simple Installation: Easy Ceiling Mount, Three Wire Connection (Low Voltage) and Twist-Lock Sensor Attachment for 360° Rotation and Flexibility

Overview

Self-Adjusting: Internal Microprocessor Continually Analyzes, Evaluates and Adjusts the Sensitivity and Time Delay, Performance is Kept at a Maximum and User Complaints are Eliminated, Fast, Simple Installation: Easy Ceiling Mount, Three Wire Connection (Low Voltage) and Twist-Lock Sensor Attachment for 360° Rotation and Flexibility

Occupancy Sensor, Ceiling Mounted, Multi-technology, 24VDC, 25ma Power Consumption, 2000 Sq Ft, 180 Degree (Major Motion: PIR: 20' Radius, U/S: 23'L x 23'W Minor Motion: U/S: 17'L x 17'W), Red LED=PIR, Green LED=U/S, Auto Adapting, Walk-through, Time Delay 30s-30m, Test Mode (6s Time Delay For 15m With Auto Exit), Connect Gray Wire For Photocell Ambient Light Hold-off.

Also known as: 078477901076, OSC20-MWW, LEVOSC20MWW

Specifications

Volts DC: 24
Color: White
Volts DC: 24
Color: White