10VDC to 30VDC Photoelectric Sensors

Item #: 0711806
Cat #: Q45BB6LVQ5
UPC:
Call for price
Company wide:
22 in stock
10VDC to 30VDC Photoelectric Sensors With Sinking and Sourcing Solid-State Outputs

Overview

10VDC to 30VDC Photoelectric Sensors With Sinking and Sourcing Solid-State Outputs
Also known as: Q45BB6LVQ5, BANQ45BB6LVQ5

Specifications

Product Height: 2.200 in
Product Width: 1.750 in
Product Height: 2.200 in
Product Width: 1.750 in

Customer Reviews

No reviews for this product
(0)