
RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 1 1/2" Pipe, 1.9" OD
Item #: 0711774
Cat #: RIGD0150EG
UPC: 782856348047
$ 12.78 EA
Company wide:
0
in stock
Documents & Guides
Erc Rigd0150eg Clamp Strut 1
Overview
Erc Rigd0150eg Clamp Strut 1
Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.
Also known as: 782856348047, RIGD0150EG, CDYRIGD0150EG
Features & Benefits
- One piece break apart strut clamp (1/2" thru 4" pipe size)
- Includes thread impression and captured screw (1/2" thru 4" pipe size)
- Fits into open side of strut channel
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Standards: | Build America Buy America Compliant |
| Diameter: | 1 1/2 in |
| Finish: | Electrogalvanized |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |