100A, REC, 3P4W, JL, 600V, REV, JB

Item #: 0711766

Cat #: JRSA1034HR

UPC: 708917173601

$ 4676.68 EA
Company wide:
0 in stock
Documents & Guides
J-Line Receptacle Watertight (Screw Cover), Reverse Service, 100 Amp, 3 Pole 4 , with 1.5 Inch Bushing I.D.

Overview

J-Line Receptacle Watertight (Screw Cover), Reverse Service, 100 Amp, 3 Pole 4 , with 1.5 Inch Bushing I.D.
Also known as: 708917173601, JRSA1034HR, THBJRSA1034HR

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3