Stack Light, Yellow, Maintained, 12-240V AC/DC

Item #: 0711725

Cat #: KL70-401Y

UPC: 320500202453

$ 35.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Indicator Light, Incandescent, Color: Yellow, Voltage: 12-240V AC/DC, K70 Series, IP54. ***Does not include Bulb***

Overview

Indicator Light, Incandescent, Color: Yellow, Voltage: 12-240V AC/DC, K70 Series, IP54. ***Does not include Bulb***

ABB KL70-401Y Stack Light, Yellow, Maintained, 12-240V AC/DC Indicator Light, Incandescent, Color: Yellow

Also known as: 320500202453, KL70-401Y, ABBKL70401Y

Specifications

Light Technology: Incandescent
Color: Yellow
Volts AC Range: 12 - 240
Volts DC Range: 12 - 240
Light Technology: Incandescent
Volts AC Range: 12 - 240
Color: Yellow
Volts DC Range: 12 - 240