Conduit Body, Type: LR, FM8, 1-1/2"

Item #: 0711699

Cat #: S61500LR00

UPC: 847656001230

$ 417.84 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: LR, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.
Also known as: 847656001230, S61500LR00, CLBS61500LR00

Specifications

Type: Type LR
Material: Stainless Steel
Hub Diameter: 1 1/2 in
Type: Type LR
Hub Diameter: 1 1/2 in
Material: Stainless Steel