1 1/2",FM 7, TB Conduit Body, Aluminum

Item #: 0711695

Cat #: PA1500TB57SA

UPC: 847656061395

Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: TB, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.

Also known as: 847656061395, PA1500TB57SA, CLBPA1500TB57SA

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 1 1/2 in
Material: PVC Coated Aluminum
Family / Style: Form 7