Outdoor Wall 2lt

Item #: 0711543

Cat #: 9244WH

UPC: 783927924481

$ 159.95 EA
Company wide:
0 in stock
Documents & Guides
Kich 9244wh Outdoor Wall 2lt

Overview

Kich 9244wh Outdoor Wall 2lt
This Wall Cylinder features a unique two light design that shoots light both up and down your walls. It includes our White finish and uses BR-30 bulbs which produce 65-watts (max.) of pure light. It measures 12"" high and is U.L. listed for damp location.
Also known as: 783927924481, 9244WH, KIC9244WH

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 65
Color: White
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 65
Mounting: Wall
Light Technology: Incandescent
Volts AC: 120
Color: White
Material: Aluminum

Customer Reviews

No reviews for this product
(0)