3" Trim, Adjustable, Square, Tuscan Bronze

Item #: 0711517
Cat #: 3013TBZ
UPC: 623961978487
$ 77.08 EA
Company wide:
0 in stock
3 Inch Trim, Adjustable 15 Degree, Square Gimbal Trim, Tuscan Bronze

Overview

3 Inch Trim, Adjustable 15 Degree, Square Gimbal Trim, Tuscan Bronze
Adjustable square gimbal trim designed for use with IC or Non-IC AIR-TITE™ 3” Halo small aperture line and low voltage housings. This die-cast aluminum trim is available in multiple ?nishes to match interior decor.Trim uses low voltage MR16 or GU10 line voltage lamps ideal for accent and task lighting. Trim offers 35°positive tilt, 15° negative tilt, and 360° orientation within housing. The trim construction allows use with the Halo H3 Series of standard round aperture housings.
Also known as: 623961978487, 3013TBZ, HAL3013TBZ

Specifications

Color: Tuscan Bronze
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)