
Power Distribution Box, 50A Inlet, 50/30/20A Outlets, NEMA3R, Sled
Item #: 0711486
Cat #: 6506UGSX
UPC: 029892029845
$ 697.75 EA
Company wide:
11
in stock
Documents & Guides
Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50 Amp, 125/250 Volt AC, Locking, California Style CS63 Power Inlet and Feed Thru (1) 30 Amp, 250 Volt AC NEMA L6-30R Power Outlet and (6) 20 Amp, 125 Volt AC, NEMA L5-20R Power Outlets
Overview
Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50 Amp, 125/250 Volt AC, Locking, California Style CS63 Power Inlet and Feed Thru (1) 30 Amp, 250 Volt AC NEMA L6-30R Power Outlet and (6) 20 Amp, 125 Volt AC, NEMA L5-20R Power Outlets
The X-TREME BOX™ portable power distribution center is intended for connection to a split-phase 125/250V 50A power source. This source may be a generator or a utility power drop. The input connection is through a "California Standard" 3-pole 4-wire grounding twist-to-lock power inlet. The power inlet feeds into a split-phase circuit breaker panel with (6) 1-pole 20A breakers and (1) 2-pole 30A breaker
Also known as: 029892029845, 6506UGSX, SWC6506UGSX, spider box, bologne cord, breakout box
Specifications
| Type: | Portable, Power Distribution Unit |
| NEMA Configuration: | Non-Nema, L5-20R, L6-30R |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 50 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Portable, Power Distribution Unit |
| Phase: | 1 |
| Amps: | 50 |
| IP/NEMA Rating: | NEMA 3R |
| NEMA Configuration: | Non-Nema, L5-20R, L6-30R |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |