Fluorescent Lamp, Circular Double, T6, 58W, 3500K

Item #: 0711435

Cat #: 3205835K

UPC: 762148320579

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Circular Double, 58 Watt, Bulb: T6 (Circular), Base: 4-Pin (G10Q), Lumens: 3700, CRI: 82, Color Temp: 3500K. Rated Average Life: 10,000 Hrs.

Overview

Fluorescent Lamp, Circular Double, 58 Watt, Bulb: T6 (Circular), Base: 4-Pin (G10Q), Lumens: 3700, CRI: 82, Color Temp: 3500K. Rated Average Life: 10,000 Hrs.
Also known as: 762148320579, 3205835K, TCP3205835K

Specifications

Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Lumens: 3700
Wattage: 58
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Shape: T6 (Circular)
Lumens: 3700
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (G10q)
Color Rendering Index (CRI): 82
Wattage: 58
Light Technology: Fluorescent