15A TR Industrial Grade Duplex Receptacle, 5-15R, Blue

Item #: 0711434

Cat #: MT562-2SU

UPC: 078477891759

$ 19.29 EA
Company wide:
0 in stock
Documents & Guides
Lev-Lok Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Blue ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Blue ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477891759, MT562-2SU, LEVMT5622SU

Specifications

Color: Blue
Amps: 15
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Color: Blue
NEMA Configuration: 5-15R
Amps: 15
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)