Weatherproof Cover, Round, (1) 3/4" Outlet, 4" Diameter, Aluminum, Bronze

Item #: 0711383

Cat #: XC2A

UPC: 019813934631

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (1) 3/4 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Bronze

Overview

Weatherproof Cover, Round, (1) 3/4 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Bronze
Also known as: 019813934631, XC2A, RABXC2A

Specifications

Mounting: Vertical, Horizontal
Color: Bronze
Material: Aluminum
Finish: Bronze
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Material: Aluminum
Number of Threaded Outlets: 1
Color: Bronze
Finish: Bronze
Threaded Outlet Diameter: 3/4 in