This product has been discontinued.

20 Watt R40 2700K CFL *** Discontinued ***
Item #:
0711352
Cat #:
EL/A R40 20W DIMM
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Watt R40 2700K CFLDimmable Compact Fluorescent Lamp, 20W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 13708-3* 90W Equivalent. *** Discontinued ***
Overview
20 Watt R40 2700K CFLDimmable Compact Fluorescent Lamp, 20W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 13708-3* 90W Equivalent. *** Discontinued ***
Also known as: EL/A R40 20W DIMM, PHIELAR4020W
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 20 |
Color: | White |
Lumens: | 900 |
Shape: | R40 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Dimming: | Yes |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Shape: | R40 (Blown Reflector) |
Dimming: | Yes |
Color Rendering Index (CRI): | 82 |
Wattage: | 20 |
Lumens: | 900 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)