Leather Protector Glove, Length: 10", Size:10

Item #: 0711232

Cat #: ILPG10/10

UPC:

Company wide:
0 in stock
Documents & Guides
Leather Protector Glove, Length: 10", Color: Brown, Size: 10

Overview

Leather Protector Glove, Length: 10", Color: Brown, Size: 10
Also known as: ILPG10/10, SALILPG1010

Specifications

Type: Arc Flash, Gloves
Color: Brown
Size: 10
Material: Cowhide
Type: Arc Flash, Gloves
Size: 10
Color: Brown
Material: Cowhide