Corner Angle Fitting

Item #: 0711218

Cat #: P1026 HG

UPC: 786364015736

Call for price
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot Dipped Galvanized.

Overview

Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot Dipped Galvanized.
Also known as: 786364015736, P1026 HG, UNSP1026HG

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole