4-Pin, Micro Cordset

Item #: 0711189

Cat #: V124-G-YE5M-PVC

UPC:

Company wide:
0 in stock
Documents & Guides
Micro Cordset, 4-Pin, Single-Ended, Female Straight Connector. 22-4 Conductor, 15' Yellow Cord, PVC, IP67, 4 Amp, 300V / 125V. 12 mm (M12) Receptacle.

Overview

Micro Cordset, 4-Pin, Single-Ended, Female Straight Connector. 22-4 Conductor, 15' Yellow Cord, PVC, IP67, 4 Amp, 300V / 125V. 12 mm (M12) Receptacle.
Also known as: V124-G-YE5M-PVC, PEPV124GYE5MPVC

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Length: 15 ft
Color: Yellow
Gender: Female
IP/NEMA Rating: IP67
Color: Yellow
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 15 ft