Switch Box, Non-Gangable, Steel, 1" Deep, NM Clamps, Q-Clamp

Item #: 0711160

Cat #: 404

UPC: 050169004043

$ 40.93 EA
Company wide:
0 in stock
Documents & Guides
Switch Box with Non-Metallic Sheathed Cable Clamps, D Bracket, 3 3/4 Inch x 2 Inch, 1-Gang, Non-Gangable, Drawn, Metallic. Depth: 1 Inch. End Knockouts: (1) 1/2 Inch & (2) End Cables. Cubic Inches: 6.5 Inch. Set Back: 1/4 Inch.

Overview

Switch Box with Non-Metallic Sheathed Cable Clamps, D Bracket, 3 3/4 Inch x 2 Inch, 1-Gang, Non-Gangable, Drawn, Metallic. Depth: 1 Inch. End Knockouts: (1) 1/2 Inch & (2) End Cables. Cubic Inches: 6.5 Inch. Set Back: 1/4 Inch.
Also known as: 050169004043, 404, RAC404

Features & Benefits

  • 3-3/4 in. x 2 in., 1 in. deep
  • Shallow switch box is made for use with furring strips and 1/4 in. paneling
  • RACO® "D" bracket is pre-scored and can be broken off if needed
  • Q clamps provided for Nonmetallic Sheathed CAble (NMSC)
  • Supplied with one 1/2 in. knockouts
  • 6.5 cu. in. capacity
  • Non-gangable
  • Acceptable for use in 2-hour fire rated walls
  • N/A

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Color: Silver
Depth: 1 in
Cubic Inches: 6.500 in³
Number of Knockouts: 1
Knockouts: Yes
Knockout Diameter: 1/2 in
Gangs: 1
Depth: 1 in
Number of Knockouts: 1
Mounting: Bracket, Screw On, Nail On
Color: Silver
Cubic Inches: 6.500 in³
Knockouts: Yes