14/2 FPLP Plenum Non-shielded Fire Alarm Cable

Item #: 0711121

Cat #: 45131004

UPC: 619172016599

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.182", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.182", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Easily differentiate between circuits with Honeywell’s striped fire alarm cables. Expedite installations, and eliminate the hassle of marking and tracing cables in a bundle to identify the one you’re looking for. By assigning a different stripe color to each type of circuit on the job site, you will be able to maximize field productivity and minimize time wasted due to confusion. The stripes on these cables are extruded into the cables’ jackets so they won’t rub off like printed ink stripes. Like all Genesis® Series fire alarm cables, Honeywell’s striped fire alarm cables are UL listed and recommended for use in UL Certified Fire Alarm Systems. Honeywell Cable proudly manufactures striped fire alarm cables in Pleasant Prairie, WI, USA!

Also known as: 619172016599, 45131004, GNC45131004, Fire Wire

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded