Bolt Close Conduit/Pipe Clamp, S304, 1 1/4" EMT, 0.266" Hole

Item #: 0711102

Cat #: CD2.5BSS

UPC: 782856120520

$ 9.01 EA
Company wide:
108 in stock
Documents & Guides
Clamp,conduit,1-1/4 EMT With Bolt Stainless Steel

Overview

Clamp,conduit,1-1/4 EMT With Bolt Stainless Steel

Easy to use, bolt to close conduit and pipe support. Captured hardware facilitates worry-free installation.

Also known as: 782856120520, CD2.5BSS, CDYCD2.5BSS

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 1.250 in
Material: Stainless Steel 304
Diameter: 1.250 in
Material: Stainless Steel 304