16/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable

Item #: 0711074

Cat #: 43111004

UPC: 619172016346

$ 0.28 FT
Company wide:
41,000 in stock
Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.155", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.155", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

An unshielded FPLR (Fire Power-Limited Riser) cable is a 300V, flame-retardant wire designed for vertical floor-to-floor runs in buildings. It features solid bare copper conductors, PVC insulation, and a red PVC jacket without foil shielding, ideal for standard fire alarm circuits free from electromagnetic interference.

Also known as: 619172016346, 43111004, 162FPLRNRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Shielding: Unshielded