Slide Dimmer, 800W, Magnetic Low Voltage, Nova T

Item #: 0711007

Cat #: NTLV-1000-LA

UPC: 027557092906

$ 233.69 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Light Almond

Overview

Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Light Almond

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 120V/1000VA (800W) in light almond

Also known as: 027557092906, NTLV-1000-LA, LUTNTLV1000LA

Specifications

Color: Light Almond
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Nova T
Color: Light Almond
Volts AC: 120
Wattage: 800
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1