Slide Dimmer, 600W, Incandescent, Nova T, LA

Item #: 0711006

Cat #: NT-600-LA

UPC: 027557092661

$ 55.25 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Light Almond

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Light Almond

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in light almond

Also known as: 027557092661, NT-600-LA, LUTNT600LA

Specifications

Color: Light Almond
Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Color: Light Almond
Type: Slide, Single-Pole
Mounting: Surface
Dimmable: Yes
Family / Style: Nova T
Wattage: 600
Volts AC: 120
Poles: 1
Light Technology: Halogen