14 AWG MTW, Black w/ White, 2500'

Item #: 0710993

Cat #: 14MTWSTRBLAWHIX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 41-Strand, Copper Wire, Black w/ White, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 41-Strand, Copper Wire, Black w/ White, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 14MTWSTRBLAWHIX2500, 14MTWSTRBLAWHIX250

Specifications

Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Black/White
Conductors: 1
Stranding: Stranded