18" Ceiling Fan Downrod, Brushed Nickel

Item #: 0710944
Cat #: 1611-962
UPC: 785652993596
Call for price
Company wide:
3 in stock
Documents & Guides
18" Ceiling Fan Downrod, Color: Brushed Nickel.

Overview

18" Ceiling Fan Downrod, Color: Brushed Nickel.
Ceiling Fan Downrod Accessory in Brushed Nickel Finish. Decorative downrods are threaded on one end with pre-drilled holes on both ends. For optimum performance, we recommend that your ceiling fan is installed with the blades suspended between 8' and 9' above the floor. Ceiling fan downrods offer added flexibility in placing fans in the exact setting desired. 1/2" decorative downrods are threaded on one end with pre-drilled holes on both ends.
Also known as: 785652993596, 1611-962, SEA1611962

Specifications

Color: Brushed Nickel
Width: 18 in
Color: Brushed Nickel
Width: 18 in

Customer Reviews

No reviews for this product
(0)