18mm Iprox Clone, Ac, Uns 18mm Sn, Nc 2m Cbl

Item #: 0710939

Cat #: E59-M18C118C02-A2

UPC: 782116183562

$ 420.83 EA
Company wide:
0 in stock
Documents & Guides
18mm Iprox Clone, Ac, Uns 18mm Sn, Nc 2m Cbl

Overview

18mm Iprox Clone, Ac, Uns 18mm Sn, Nc 2m Cbl
Also known as: 782116183562, E59-M18C118C02-A2, CUTE59M18C118C02A2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4