Breaker, Molded Case, Type EGB, 2P, 20A

Item #: 0710903

Cat #: EGB2020FFG

UPC: 786685018423

$ 1215.23 EA
Company wide:
0 in stock
Documents & Guides
C-H Egb2030ffg Breaker, Molded Case, Type EGB, 2-Pole, 20 Amp Mtg Hardware

Overview

C-H Egb2030ffg Breaker, Molded Case, Type EGB, 2-Pole, 20 Amp Mtg Hardware
Also known as: 786685018423, EGB2020FFG, CUTEGB2020FFG

Specifications

Poles: 2
Amps: 20
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 2
Volts AC: 347, 600Y
Amps: 20
Mounting: Bolt On