25W A19 Incandescent Lamp, Frosted

Item #: 0710890
Cat #: S3950
UPC: 045923039508
$ 1.06 EA
Company wide:
0 in stock
25 Watt A19 Incandescent; Frost; 2500 Average rated hours; 180 Lumens; Medium Base; 130 Volt; 2/Pack

Overview

25 Watt A19 Incandescent; Frost; 2500 Average rated hours; 180 Lumens; Medium Base; 130 Volt; 2/Pack
The Satco General Service Incandescent is perfect for Household or Commercial use, and boast Long Life
Also known as: 045923039508, S3950, SATS3950

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Lumens: 180
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)