This product has been discontinued.
27
more

Preset Timer, 5-60 mins, Maestro, Light Almond
Item #: 0710874
Cat #: MA-T51-LA
UPC: 027557290296
Company wide:
0
in stock
Discontinued
Documents & Guides
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Light Almond. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Overview
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Light Almond. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) inlight almond
Also known as: 027557290296, MA-T51-LA, LUTMAT51LA
Specifications
| Type: | Switch, Timer, Single-Pole, Decorator |
| Color: | Light Almond |
| Wattage: | 600 |
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Amps: | 3 |
| Mounting: | Knuckle |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | Switch, Timer, Single-Pole, Decorator |
| Wattage: | 600 |
| Family / Style: | Maestro |
| Mounting: | Knuckle |
| Light Technology: | Halogen |
| Color: | Light Almond |
| Volts AC: | 120 |
| Amps: | 3 |
| Dimmable: | Yes |