Relay Plug-In, DPDT, 10A, 120VAC

Item #: 0710869

Cat #: RH2B-ULCAC110-120

UPC:

Company wide:
0 in stock
Documents & Guides
Relay Plug-In with Indicator and Check, DPDT, 10 Amp, 120 Volts AC

Overview

Relay Plug-In with Indicator and Check, DPDT, 10 Amp, 120 Volts AC
Also known as: RH2B-ULCAC110-120, IDCRH2BULCAC110120

Specifications

Type: DPDT
Amps: 10
Volts AC: 120
Type: DPDT
Volts AC: 120
Amps: 10