Relay Plug-In, DPDT, 10A, 24VDC

Item #: 0710867
Cat #: RH2B-ULCDC24V
UPC: 741660068565
Call for price
Company wide:
0 in stock
Documents & Guides
Relay Plug-In with Indicator and Check, DPDT, 10 Amp, 24 Volts DC

Overview

Relay Plug-In with Indicator and Check, DPDT, 10 Amp, 24 Volts DC
Also known as: 741660068565, RH2B-ULCDC24V, IDCRH2BULCDC24V

Specifications

Volts DC: 24
Amps: 10
Volts DC: 24
Amps: 10

Customer Reviews

No reviews for this product
(0)