Incandescent/Halogen Dual Dimmer and Switch, Biscuit

Item #: 0710860

Cat #: MA-L3S25-BI

UPC: 027557289184

Company wide:
0 in stock
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Biscuit.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Biscuit.

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in biscuit

Also known as: 027557289184, MA-L3S25-BI, LUTMAL3S25BI

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Mounting: Surface
Wattage: 300
Color: Biscuit
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Wattage: 300
Amps: 2.500
Family / Style: Maestro
Mounting: Surface
Color: Biscuit