Ceiling Fixture, 150A, Incandescent, 3/4"

Item #: 0710858

Cat #: NV2IG15XSG

UPC: 783936050584

$ 393.57 EA
Company wide:
4 in stock
Documents & Guides
Ceiling Fixture, 150A, Incandescent, 3/4", Corrosion Resistant, 277VAC MAX.

Overview

Ceiling Fixture, 150A, Incandescent, 3/4", Corrosion Resistant, 277VAC MAX.
Also known as: 783936050584, NV2IG15XSG, KILNV2IG15XSG, SUBERINE, jelly jar

Features & Benefits

  • NV2 Series non-metallic light fixtures combine an outstanding balance of strength, stiffness, toughness and electrical properties
  • Energy and labor saving fluorescent or incandescent models
  • Accessories include polycarbonate dome reflectors and wall extension
  • Molded from 30% glass-filled thermoset polyester for high strength
  • Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor, globe down applications.

Specifications

Volts AC: 277
Wattage: 150
Light Technology: Incandescent
Volts AC: 277
Light Technology: Incandescent
Wattage: 150