Cdmstr 300wmax Incand Fix Ceil

Item #: 0710822
Cat #: CIC3075
UPC: 781381138109
$ 1,293.16 EA
Company wide:
0 in stock
Documents & Guides
APPLETON CIC3075 CODE MASTER

Overview

APPLETON CIC3075 CODE MASTER
CodeMaster™ Incandescent Factory Sealed Luminaires are explosionproof fixtures suitable for use in a wide range of hazardous areas where ignitable vapors, dust, moisture and corrosive elements are present, areas where access to relamp is difficult, reliability is essential, and environment is costly to maintain.
Also known as: 781381138109, CIC3075, APPCIC3075

Specifications

Base: Medium Screw (E26)
Volts AC: 300
Wattage: 300
Light Technology: Incandescent
Mounting: Ceiling
Base: Medium Screw (E26)
Wattage: 300
Mounting: Ceiling
Volts AC: 300
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)