Sir Nickless™ Armored Cable Cutter

Item #: 0710799

Cat #: 35-782

UPC: 783250586486

$ 62.20 EA
Company wide:
21 in stock
Documents & Guides
Sir Nickless Rotary Armored Cable Cutter, Cable Size: 14/2, 14/3, 12/2 AWG For 5/16 IN Flex Cable, 14/4, 12/3, 6/1, 4/1 AWG For 3/8 IN Flex Cable, For All Common BX, MCAP, MC And Flex Cables

Overview

Sir Nickless Rotary Armored Cable Cutter, Cable Size: 14/2, 14/3, 12/2 AWG For 5/16 IN Flex Cable, 14/4, 12/3, 6/1, 4/1 AWG For 3/8 IN Flex Cable, For All Common BX, MCAP, MC And Flex Cables

The Sir Nickless™ protects armored cable wires by drawing the wires down, creating airspace above the wires, and providing room for the cutter blade to shear through and sever the armored casing without nicking the wires within. The Sir Nickless™ is unique in that it has a curved design that allows the wires to draw down providing room for the cutting blade. The cable Cutter works well on all popular types of armored cable up to 3/8 inch in diameter.

Also known as: 783250586486, 35-782, IDE35782, mc cutter, mc stripper

Specifications

Type: Cutter
Gauge: 4 AWG, 12 AWG, 14 AWG, 6 AWG
Type: Cutter
Gauge: 4 AWG, 12 AWG, 14 AWG, 6 AWG