Combination Decora Rocker Switch, (2) Switches, 20A, Light Almond

Item #: 0710774

Cat #: 5627-T

UPC: 078477275177

$ 46.76 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

Overview

20 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Light Almond.

20 Amp, 120/277 Volt, Decora Brand Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Light Almond

Also known as: 078477275177, 5627-T, LEV5627T

Specifications

Color: Light Almond
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: 2 Device, Rocker Switch, Decorator
Color: Light Almond
Amps: 20
Type: 2 Device, Rocker Switch, Decorator
Volts AC: 120, 277
Poles: 1