16A, 2P, 480Y/277V, UL 1053, Residual Current

Item #: 0710696

Cat #: F202AC-25/0.1

UPC:

$ 688.68 EA
Company wide:
0 in stock
Documents & Guides
16 Amp, 2-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 10 mA Rated Residual Current Device.

Overview

16 Amp, 2-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 10 mA Rated Residual Current Device.
Also known as: F202AC-25/0.1, ABBF202AC250.1

Specifications

Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 16
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 2
Amps: 16